Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pfister Arterra Towel Ring Polished Nickel

  • Mfr # BRB-DE0D

  • Zoro # G3967991


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Dispenser Height
9 in
Dispenser Width
10.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRB-DE0D
Zoro #
G3967991
UPC #
38877591338
Country of Origin
China

Dimensions

Dispenser Height
9 in
Dispenser Width
10.12 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Color
Polished Nickel

Description

Pfister Arterra Towel Ring Polished Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.