
Pfister Contempra Single Control Matte Black
Mfr # LG42-NB00
Zoro # G4029214
product price: $281.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.2 GPM
Number of Handles
1
Max. Installation Surface Thickness
3 in
Drain Style
American All Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LG42-NB00
Zoro #
G4029214
UPC #
38877637951
Country of Origin
China
Dimensions
Max. Installation Surface Thickness
3 in
Details
Flow Rate
1.2 GPM
Number of Handles
1
Drain Style
American All Metal
Description
Pfister Contempra Single Control Matte Black
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.