Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfister Pfister Dkplt Ma Lav 4In Rp 961-019E

Pfister Dkplt Ma Lav 4In Rp (Discontinued)

  • Mfr # 961-019E
  • Zoro # G4045210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
961-019E
Zoro #
G4045210
UPC #
38877538500
Country of Origin
Mexico

Details

Item
Pfister Dkplt Ma Lav 4In Rp

Description

Pfister DkPlate Ma Lav 4In Rp

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.