
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LG16-400U
Zoro #
G4032172
UPC #
38877630976
Country of Origin
China
Dimensions
Width
Shower: 3-3/32"
Depth
Hose: 60"
Face Dia.
3-3/32"
Details
Includes
Arm Mount, Hose, Rubber Seal
Item
Hand Shower
Features
3 Function Showerhead, Self Cleaning Spray Head
Flow Rate
1.8 gpm
Mounting Type
Arm
Number of Holes
1
ADA Compliant
Yes
Finish
Rustic Bronze
Shower Head Type
Multi Function, Hand Held
Connection
1/2"-14 NPSM
Standards
ASME A112.18.1, ASME A112.18.3 (Backflow Prevention), CSA B125 Certified, Cal Green Compliant, CEC Compliant, IAPMO Certified, EPA WaterSense Certification 1.8 gpm, 6.8 L/Min
Description
Pfister Handheld Showerhead Package Tuscan Bronze
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.