This item is Discontinued.

No Product Image Available

Pfister Hndshw W/Ck Vlv Lg6-1 Trad 1.8Gpm Tuscan Bronze (Discontinued)

  • Mfr # 973-258Y
  • Zoro # G4029600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
973-258Y
Zoro #
G4029600
UPC #
38877632833
Country of Origin
China

Dimensions

Height
6-3/4"
Width
2-3/32"
Face Dia.
2-3/32"

Details

Includes
Catridge, Valve
Item
Hand Shower
Features
Pforever Seal, never leak guarantee, All metal construction for durability
Flow Rate
1.8 gpm
Number of Holes
1
ADA Compliant
Yes
Finish
Tuscan Bronze
Shower Head Type
Hand Held
Standards
ASME A112.18.1, ASME A112.18.3 (Backflow Prevention), CSA B125 Certified, CAL Green Compliant, CEC Compliant, EPA WaterSense Certification 1.8 gpm, 6.8 L/Min, IAPMO CertifiedPforever Warranty¨
Material
Body: Metal

Description

Pfister Handshower with Ck Vlv Lg6-1 Trad 1.8 GPM Tuscan Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.