Shop PFISTER
See all product information
Create Account
Pfister LG42-DAPK Deckard 1.2 GPM Single Hole Bathroom Faucet
- Mfr # LG42-DAPK
- Zoro # G4040049
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.2 GPM
Number of Handles
1
Max. Installation Surface Thickness
3 in
Drain Style
American Push & Seal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LG42-DAPK
- Zoro #
- G4040049
- UPC #
- 38877633489
- Country of Origin
- United States
Dimensions
- Max. Installation Surface Thickness
- 3 in
Details
- Flow Rate
- 1.2 GPM
- Number of Handles
- 1
- Drain Style
- American Push & Seal
Description
Pfister Deckard Deckard Single Control Bathroom Faucet Brushed Nickel
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.