Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfister 8" Mount, Residential 1 or 3 Hole Kitchen Faucet LG532-7CC

8" Mount, Residential 1 or 3 Hole Kitchen Faucet (Discontinued)

  • Mfr # LG532-7CC
  • Zoro # G4045262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG532-7CC
Zoro #
G4045262
UPC #
38877608234
Country of Origin
United States

Details

Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Lever
Mounting Type
Deck Mount
Item
Kitchen Faucet
Residential / Commercial
Residential

Description

Pfister Marielle Pull-Out Faucet Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.