Zoro Homepage
This item is Discontinued.
Pfister Single Hole Only Mount, Residential 1 Hole Kitchen Faucet GT72-M1CC

Single Hole Only Mount, Residential 1 Hole Kitchen Faucet (Discontinued)

  • Mfr # GT72-M1CC
  • Zoro # G4042313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT72-M1CC
Zoro #
G4042313
UPC #
38877547236
Country of Origin
United States

Details

Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Polished Chrome
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Lever
Mounting Type
Deck Mount
Item
Kitchen Faucet
Residential / Commercial
Residential

Description

Pfister Marielle Single Handle Bar And Prep Faucet Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.