
Pfister Pfirst Modern Bell Showerhead Polished Chrome (Discontinued)
- Mfr # J15-060C
- Zoro # G3963764
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J15-060C
Zoro #
G3963764
UPC #
38877623411
Country of Origin
China
Dimensions
Height
2-3/4"
Width
2-3/4"
Depth
3-11/32"
Face Dia.
2-3/4"
Details
Includes
Job Pack: Contains 12, Standard showerhead
Item
Shower Head
Features
Reduces water consumption by 30% and helps average households save up to $200 in their annual water bill, Full spray provides more coverage and even flow
Flow Rate
1.8 gpm
Number of Holes
1
Finish
Polished Chrome
Shower Head Type
Single-Function
Connection
1/2"-14 NPT
Standards
ASME A112.18.1, CSA B125 Certified, Cal Green Compliant, CEC Compliant, EPA WaterSense, IAPMO Certified, Pforever Warranty¨
Description
Pfister Pfirst Modern Bell Showerhead Polished Chrome
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.