
Pfister Pfirst Modern Multi-Function Showerhead Polished Chrome (Discontinued)
- Mfr # J15-070C
- Zoro # G3964175
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J15-070C
Zoro #
G3964175
UPC #
38877623435
Country of Origin
China
Dimensions
Height
4-25/32"
Width
4-25/32"
Depth
3-15/32"
Face Dia.
4-25/32"
Details
Includes
Job Pack: Contains 12, Standard showerhead
Item
Shower Head
Features
Invigorating and pulsating spray, Rain spray provides more coverage and a soft, even flow, Balanced combination of full spray and massage, 5-Function-Penetrating Massage, Rain Spray, Invigorating Spray, Champagne/Raincan Combo, Champagne Spray
Flow Rate
1.8 gpm
Number of Holes
1
Finish
Polished Chrome
Shower Head Type
Multi Function
Connection
1/2"-14 NPT
Standards
ASME A112.18.1, CSA B125 Certified, Cal Green Compliant, CEC Compliant, EPA WaterSense, IAPMO Certified
Material
Ball Joint: Brass
Description
Pfister Pfirst Modern Multi-Function Showerhead Polished Chrome
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.