Zoro Homepage
This item is Discontinued.
Pfister Pfister Pfirst Series 4" Centerset Lavatory Chrome LG148-7000

Pfister Pfirst Series 4" Centerset Lavatory Chrome (Discontinued)

  • Mfr # LG148-7000
  • Zoro # G4022853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG148-7000
Zoro #
G4022853
UPC #
38877607633
Country of Origin
United States

Dimensions

Max. Installation Surface Thickness
1-1/4 in

Details

Flow Rate
1.2 GPM
Number of Handles
2
Drain Style
American All Metal

Description

Pfister Pfirst Series 4" Centerset Lavatory Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.