This item is Discontinued.

Pfister Pfister Pfirst Series Lav 48 Pi C/S 3H 2Hdl 1.2Gpm Jp 12 Faucet PC LJ148-700C

Pfister Pfirst Series Lav 48 Pi C/S 3H 2Hdl 1.2Gpm Jp 12 Faucet PC (Discontinued)

  • Mfr # LJ148-700C
  • Zoro # G4007289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LJ148-700C
Zoro #
G4007289
UPC #
38877608388
Country of Origin
China

Dimensions

Max. Installation Surface Thickness
1-1/4 in

Details

Flow Rate
1.2 GPM
Number of Handles
2
Drain Style
American Push & Seal

Description

Pfister Pfirst Series Lavatory 48 Pi C/S 3H 2 Handle 1.2 GPM Jp 12 Faucet Faucet Polished Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.