Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfister 8" Mount, Residential 3 Hole Kitchen Faucet G135-700S

8" Mount, Residential 3 Hole Kitchen Faucet (Discontinued)

  • Mfr # G135-700S
  • Zoro # G4036409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G135-700S
Zoro #
G4036409
UPC #
38877575307
Country of Origin
China

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Stainless Steel
Number of Handles
2
Flow Rate
1.75 gpm
Handle Type
Lever
Mounting Type
Deck Mount
Item
Kitchen Faucet
Residential / Commercial
Residential

Description

Pfister Pfirst Series Two Handle Kitchen Faucet Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.