Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Pfister Pfist Series Showerhead 1.8Gpm Chrome (Discontinued)

  • Mfr # 973-225A
  • Zoro # G3963974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973-225A
Zoro #
G3963974
UPC #
38877632598
Country of Origin
China

Dimensions

Height
2-3/4"
Width
2-3/4"
Depth
3-11/32"
Face Dia.
2-3/4"

Details

Item
Shower Head
Features
Full spray provides more coverage and even flow, reduces water consumption, Does not include shower arm
Flow Rate
1.8 gpm
Number of Holes
1
Finish
Polished Chrome
Shower Head Type
Single-Function
Connection
1/2"-14 NPSM
Standards
ASME A112.18.1, CSA B125 Certified, Cal Green Compliant, CEC Compliant, EPA WaterSense, IAPMO Certified

Description

Pfister Pfist Series Showerhead 1.8Gpm Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.