
Single Hole Only Mount, Residential 1 Hole Kitchen Faucet (Discontinued)
- Mfr # GT533-TDC
- Zoro # G4033572
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GT533-TDC
Zoro #
G4033572
UPC #
38877607312
Country of Origin
China
Details
Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Polished Chrome
Number of Handles
2
ADA Compliant
Yes
Flow Rate
3.00 gpm
Handle Type
Lever
Mounting Type
Deck Mount
Item
Kitchen Faucet
Residential / Commercial
Residential
Description
Pfister Port Haven Wall Mount Pot Filler Polished Chrome
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.