
Pfister Port Haven Wall Mount Pot Filler Tuscan Bronze
Mfr # GT533-TDY
Zoro # G4039084
product price:Â $461.69
/ea
Free Shipping & Returns
Key Features
Flow Rate
3.00 gpm
Handle Type
Lever
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GT533-TDY
Zoro #
G4039084
UPC #
38877607343
Country of Origin
China
Details
Finish
Tuscan Bronze
Flow Rate
3.00 gpm
Handle Type
Lever
Item
Kitchen Faucet
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
Yes
Mounting Hole Center to Center
Single Hole Only
Residential / Commercial
Residential
Number of Holes
1
Description
Pfister Port Haven Wall Mount Pot Filler Tuscan Bronze
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.