Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfister Pfister Raincan Showerhead 973-228Y

Pfister Raincan Showerhead (Discontinued)

  • Mfr # 973-228Y
  • Zoro # G3964281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973-228Y
Zoro #
G3964281
UPC #
38877630495
Country of Origin
China

Dimensions

Height
7"
Width
7"
Depth
2-9/32"

Details

Item
Shower Head
Features
Helps to conserve water in the average home by at least 20 percent, Easy To Clean Nozzles, Single Function
Flow Rate
1.8 gpm
Number of Holes
1
Finish
Tuscan Bronze
Shower Head Type
Raincan, Single-Function
Connection
1/2"-14 NPT
Standards
ASME A112.18.1, Cal Green Compliant, CEC Compliant, EPA WaterSense Compliant, Pforever Warranty
Material
Ball Joint: Brass

Description

Pfister Raincan Showerhead

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.