Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pfister Redmond Paper Holder Chrome

  • Mfr # BPH-R0CC

  • Zoro # G3969452


product price: $25.49
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Chrome
Dispenser Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPH-R0CC
Zoro #
G3969452
UPC #
38877496893
Country of Origin
Mexico

Dimensions

Dispenser Height
3 in
Dispenser Width
3.19 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Chrome

Description

Pfister Redmond Paper Holder Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.