Zoro Homepage

Pfister S/A Sput Bn

  • Mfr # 920-911J

  • Zoro # G4002291


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1, PF Warranty
Features
Non Diverting Tub Spout, Quick Connect Tub Spout
Width
3"
Height
3"
Depth
8-13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-911J
Zoro #
G4002291
UPC #
38877534588
Country of Origin
Mexico

Dimensions

Width
3"
Height
3"
Depth
8-13/16"

Details

Finish
Brushed Nickel
Standards
ASME A112.18.1, PF Warranty
Item
Tub Spout
Features
Non Diverting Tub Spout, Quick Connect Tub Spout

Description

Pfister S/A Sput Bn

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.