This item is Discontinued.

Pfister Pfister Saxton Shwhd 1F Lg89 Sx 1.8Gpm Polished Chrome 973-257A

Pfister Saxton Shwhd 1F Lg89 Sx 1.8Gpm Polished Chrome (Discontinued)

  • Mfr # 973-257A
  • Zoro # G3964071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973-257A
Zoro #
G3964071
UPC #
38877632741
Country of Origin
China

Dimensions

Height
6-23/32"
Width
7-13/32"
Depth
3-1/16"
Face Dia.
6-23/32", 7-13/32"

Details

Item
Shower Head
Features
Conserve water in the average home by at least 20 percent, Single Function
Flow Rate
1.8 gpm
Number of Holes
1
Finish
Polished Chrome
Shower Head Type
Raincan, Single-Function
Connection
1/2"-14 NPSM
Standards
ASME, CalGreen, CEC Certified, CSA B125, cUPC, PF Warranty, Watersense

Description

Pfister Saxton Showerhead 1-Function Lg89 Sx 1.8 GPM Polished Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.