Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Pfister S/H S/A R90-Td2 Cr (Discontinued)

  • Mfr # 973-128A
  • Zoro # G3964449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973-128A
Zoro #
G3964449
UPC #
38877622728
Country of Origin
China

Dimensions

Height
5-3/16"
Width
5-3/16"
Depth
3-1/8"
Face Dia.
5-3/16"

Details

Includes
Mounting Hardware
Item
Shower Head
Features
EZ CleanÂȘ
ADA Compliant
Yes
Finish
Polished Chrome
Shower Head Type
Multi Function
Standards
ASME A112.18.1, CSA B125 Certified, CEC Compliant, EPA WaterSense, IAPMO Certified

Description

Pfister Showerhead S/A R90-Td2 Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.