Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Pfister S/H S/A R90-Td2 Tb (Discontinued)

  • Mfr # 973-128Y
  • Zoro # G3963959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973-128Y
Zoro #
G3963959
UPC #
38877585481
Country of Origin
China

Dimensions

Height
5-3/16"
Width
5-3/16"
Depth
3-1/8"
Face Dia.
5-3/16"

Details

Includes
Mounting Hardware
Item
Shower Head
Features
EZ CleanÂȘ
ADA Compliant
Yes
Finish
Tuscan Bronze
Shower Head Type
Multi Function
Standards
ASME A112.18.1, CSA B125 Certified, CEC Compliant, EPA WaterSense, IAPMO Certified

Description

Pfister Showerhead S/A R90-Td2 Tuscan Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.