Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LG15-HF0C
Zoro #
G4037562
UPC #
38877626412
Country of Origin
United States
Dimensions
Height
1-31/32"
Width
1-31/32"
Depth
2-5/32"
Face Dia.
1-31/32"
Details
Includes
Shower Plate
Item
Shower Body Jet
Features
Conserve water in the average home by at least 20 percent, Wipe Clean Nozzles
Flow Rate
1.8 gpm
Number of Holes
1
Finish
Polished Chrome
Connection
1/2" Threaded
Standards
ASME A112.18.1, CSA B125 Certified, CEC Compliant, Cal Green Compliant, IAPMO Certified, Pforever Warranty
Material
Solid Brass
Description
Pfister Shower Body Spray Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.