This item is Discontinued.

Pfister Pfister Shwhd S/A Bs 6In Sq 1.8Gpm Tb 973-183Y

Pfister Shwhd S/A Bs 6In Sq 1.8Gpm Tb (Discontinued)

  • Mfr # 973-183Y
  • Zoro # G3964044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973-183Y
Zoro #
G3964044
UPC #
38877615409
Country of Origin
China

Dimensions

Height
6"
Width
6"
Depth
1-31/32"

Details

Item
Shower Head
Features
Single-Function Showerhead, Pforever Warranty
Flow Rate
1.8 gpm
Finish
Tuscan Bronze
Shower Head Type
Raincan, Single-Function
Standards
ASME A112.18.1, Cal Green Compliant, California Energy Commission (CEC), EPA WaterSense Compliant, PF Warranty

Description

Pfister Showerhead S/A Bs 6In Sq 1.8 GPM Tuscan Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.