Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfister Pfister Spout Bn 920-021J

Pfister Spout Bn (Discontinued)

  • Mfr # 920-021J
  • Zoro # G4028742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
920-021J
Zoro #
G4028742
UPC #
38877463246
Country of Origin
Mexico

Dimensions

Height
3-1/4"
Width
3-1/4"
Depth
6-1/32"

Details

Includes
Diverter
Item
Tub Spout
Features
Genuine Replacement Part
Finish
Brushed Nickel
Connection
1/2"-14 NPT
Standards
ASME, PF Warranty

Description

Pfister Spout Bn

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.