Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfister Pfister SPOUT RP Rustic Pewter 920-021E

Pfister SPOUT RP Rustic Pewter (Discontinued)

  • Mfr # 920-021E
  • Zoro # G4024761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-021E
Zoro #
G4024761
UPC #
38877533062
Country of Origin
Mexico

Dimensions

Height
3-1/4"
Width
3-1/4"
Depth
6-1/32"

Details

Includes
Diverter
Item
Tub Spout
Features
All Metal Construction, Diverting Tub Spout
Material
Body: Metal
Finish
Rustic Pewter
Connection
1/2"-14 NPT
Standards
ASME, PF Warranty

Description

Pfister SPOUT RP Rustic Pewter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.