Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
973-222A
Zoro #
G4040852
UPC #
38877627334
Country of Origin
China
Dimensions
Height
3-27/32"
Width
3-27/32"
Face Dia.
3-27/32"
Details
Includes
Catridge, Trim, Valve, Shower Handle, Spout
Item
Shower Head
Features
Full spray provides more coverage and even flow, Invigorating and pulsating spray, Pforever Seal, never leak guarantee, reduces water consumption, 3 Function Showerhead,
High Temperature Limit StopPermaBalance, SecurePfit, Wipe Clean Nozzles
Flow Rate
1.8 gpm
Mounting Type
Wall
Number of Holes
1
ADA Compliant
Yes
Finish
Polished Chrome
Shower Head Type
Multi Function
Standards
ASME A112.18.1, ASSE 1016, CSA B125 Certified, Cal Green Compliant, CEC Compliant, EPA WaterSense, IAPMO Certified, Pforever Warranty
Description
Pfister Three Function Showerhead, Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.