
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
973-235J
Zoro #
G4038369
UPC #
38877629215
Country of Origin
China
Dimensions
Height
7-7/32"
Width
1-3/16"
Depth
1-3/16"
Details
Item
Shower Head
Features
Single Function, Water-efficiency
Flow Rate
1.8 gpm
Number of Holes
1
Finish
Brushed Nickel
Shower Head Type
Single-Function
Standards
ASME A112.18.1, CEC Compliant, CAL Green Compliant, EPA WaterSense Compliant, ASME A112.18.3 (Backflow Prevention)
Description
Pfister Tisbury Handshower Ts Brushed Nickel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.