Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfister Pfister Tisbury Hndshw Ts Polished Chrome 973-235A

Pfister Tisbury Hndshw Ts Polished Chrome (Discontinued)

  • Mfr # 973-235A
  • Zoro # G4031515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973-235A
Zoro #
G4031515
UPC #
38877629192
Country of Origin
China

Dimensions

Height
7-7/32"
Width
1-3/16"
Depth
1-3/16"

Details

Item
Shower Head
Features
Single Function, Water-efficiency
Flow Rate
1.8 gpm
Number of Holes
1
Finish
Polished Chrome
Shower Head Type
Single-Function
Standards
ASME A112.18.1, CEC Compliant, CAL Green Compliant, EPA WaterSense Compliant, ASME A112.18.3 (Backflow Prevention)

Description

Pfister Tisbury Handshower Ts Polished Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.