
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
973-226A
Zoro #
G3963895
UPC #
38877630419
Country of Origin
China
Dimensions
Height
4-25/32"
Width
4-25/32"
Depth
3-21/32"
Face Dia.
4-25/32"
Details
Item
Shower Head
Features
Helps to conserve water in the average home by at least 20 percent, 5 Functions: Full Spray, Massage, Combo, Rinse, and Drench
Flow Rate
1.8 gpm
Number of Holes
1
Finish
Polished Chrome
Shower Head Type
Multi Function
Connection
1/2"-14 NPT
Standards
ASME A112.18.1, Cal Green Compliant, CEC Compliant, EPA WaterSense Compliant
Material
Ball Joint: Brass
Description
Pfister Transitional Showerhead
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.