
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-524E
Zoro #
G4031025
UPC #
38877527979
Country of Origin
Mexico
Dimensions
Height
3"
Width
3"
Depth
6-1/32"
Details
Item
Spout
Features
EZ Clean, IP Tub Spout, Pforever Warranty
Mounting Type
Wall
ADA Compliant
Yes
Finish
Rustic Pewter
Standards
ASME A112.18.1, CSA B125 Certified, Cal Green Compliant, IAPMO Certified
Material
Ball Joint: Brass
Description
Pfister T/S S/A Spout Country Rp
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.