Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfister Pfister Tub Spout 920-139A

Pfister Tub Spout (Discontinued)

  • Mfr # 920-139A
  • Zoro # G4008695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
920-139A
Zoro #
G4008695
UPC #
38877592175
Country of Origin
China

Dimensions

Height
2-31/32"
Width
2-31/32"
Depth
6-19/32"

Details

Features
All Metal Construction, Diverting Tub Spout, Quick Connect
Material
Body: Metal
Finish
Polished Chrome
Standards
ASME, California Energy Commission (CEC), PF Warranty
Item
Tub Spout

Description

Pfister Tub Spout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.