Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfister Pfister Tub Spout 920-524J

Pfister Tub Spout (Discontinued)

  • Mfr # 920-524J
  • Zoro # G4023090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-524J
Zoro #
G4023090
UPC #
38877530542
Country of Origin
Mexico

Dimensions

Height
3-11/16"
Width
3-11/32"
Depth
6-1/32"

Details

Material
Body: Metal
Features
All Metal Construction, Diverting Tub Spout
Finish
Brushed Nickel
Standards
ASME, PF Warranty
Item
Tub Spout
Connection
1/2"-14 NPT

Description

Pfister Tub Spout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.