Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfister Pfister Tub Spt R89 Cn Mb 920-136B

Pfister Tub Spt R89 Cn Mb (Discontinued)

  • Mfr # 920-136B
  • Zoro # G4001390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
920-136B
Zoro #
G4001390
UPC #
38877638286
Country of Origin
China

Dimensions

Height
3-3/16"
Width
3-3/16"
Depth
6-5/32"

Details

Includes
Diverter
Item
Tub Spout
Features
All Metal Construction, Diverting Tub Spout
Finish
Matte Black
Connection
1/2"-14 NPT
Standards
ASME, California Energy Commission (CEC), PF Warranty
Material
Body: Metal

Description

Pfister Tub Spt R89 Cn Mb

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.