This item is Discontinued.

No Product Image Available

Pfister Tub Spt Zc R90-Td1 Tb (Discontinued)

  • Mfr # 920-114Y
  • Zoro # G4010734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-114Y
Zoro #
G4010734
UPC #
38877580240
Country of Origin
China

Dimensions

Height
3-11/32"
Width
3-1/16"
Depth
6-1/8"
Face Dia.
1-25/32"

Details

Includes
Diverter, Mounting Hardware
Item
Tub Spout
Material
Body: Metal
Features
Ensuring Accessibility To All Disabled Persons, Pforever Warranty
ADA Compliant
Yes
Finish
Tuscan Bronze
Standards
ASME A112.18.1, CSA B125, IAPMO, Pforever Warranty

Description

Pfister Tub Spt Zc R90-Td1 Tb

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.