Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfister Pfister Tub Sput Ct Tb 920-025Y

Pfister Tub Sput Ct Tb (Discontinued)

  • Mfr # 920-025Y
  • Zoro # G4019712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-025Y
Zoro #
G4019712
UPC #
38877548943
Country of Origin
China

Dimensions

Height
2-31/32"
Depth
6-1/16"
Width
2-31/32"

Details

Finish
Tuscan Bronze
Standards
ASME A112.18.1, PF Warranty
Item
Tub Spout
Connection
1/2"-14 NPT
Flow Rate
8.0 gpm
Features
8 GPM at 45 PSI, Pforever Warranty

Description

Pfister Tub Sput Ct Tb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.