Zoro Homepage
This item is Discontinued.
Pfister Pfister Universal Hand Shower Tuscan Bronze LG16-190Y

Pfister Universal Hand Shower Tuscan Bronze (Discontinued)

  • Mfr # LG16-190Y
  • Zoro # G4026511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG16-190Y
Zoro #
G4026511
UPC #
38877630679
Country of Origin
China

Dimensions

Height
8-47/64"
Width
3-3/32"
Depth
2-1/4"
Face Dia.
3-3/32"

Details

Includes
Check Valves
Item
Hand Shower
Features
Reduces water consumption by 30%, Invigorating and pulsating spray, Rain spray provides more coverage and a soft, even flow, 3 Function Showerhead, Self Cleaning Spray Head
Flow Rate
1.8 gpm
Number of Holes
1
Finish
Tuscan Bronze
Shower Head Type
Hand Held
Connection
1/2"-14 NPSM
Standards
ASME A112.18.3, ASME A112.18.1, CSA B125 Certified, Cal Green Compliant, CEC Compliant, EPA WaterSense Certification, IAPMO Certified

Description

Pfister Universal Hand Shower Tuscan Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.