Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
973-150A
Zoro #
G3964263
UPC #
38877599952
Country of Origin
China
Dimensions
Height
4.3"
Width
4.3"
Depth
2-4/5"
Face Dia.
4.3"
Details
Includes
Restrictor, Retainer, Shower Arm, Spout, Stem, Trim, Handle
Item
Shower Head
Features
EZ Clean, Wipe away mineral deposits
Flow Rate
2.0 gpm
Mounting Type
Wall
Number of Holes
1
ADA Compliant
Yes
Finish
Polished Chrome
Shower Head Type
Raincan
Connection
1/2"-14 NPSM
Standards
ASME, ANSI A117.1, CSA B125, IAPMO, EPA WaterSense Standards, CALGreen criteria, PF Warranty
Description
Pfister Water Saving Showerhead
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.