Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfister Pfister Water Saving Showerhead 973-227J

Pfister Water Saving Showerhead (Discontinued)

  • Mfr # 973-227J
  • Zoro # G3963843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973-227J
Zoro #
G3963843
UPC #
38877630440
Country of Origin
China

Dimensions

Height
4-9/32"
Width
4-9/32"
Depth
2-7/8"
Face Dia.
4-9/32"

Details

Item
Shower Head
Features
Helps to conserve water in the average home by at least 20 percent, Easy To Clean Nozzles
Flow Rate
1.8 gpm
Number of Holes
1
Finish
Brushed Nickel
Connection
1/2"-14 NPT
Standards
ASME A112.18.1, Cal Green Compliant, CEC Compliant, EPA WaterSense Compliant, Pforever Warranty
Material
Ball Joint: Brass

Description

Pfister Water Saving Showerhead

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.