Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pfister Pfister Weller Tub Spout Nickel 920-186J

Pfister Weller Tub Spout Nickel (Discontinued)

  • Mfr # 920-186J
  • Zoro # G4001110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-186J
Zoro #
G4001110
UPC #
38877625880
Country of Origin
China

Dimensions

Height
2-7/8"
Width
2-21/32"
Depth
6-1/2"

Details

Material
Body: Metal
Features
All Metal Construction, Diverting Tub Spout, Quick Connect
Finish
Brushed Nickel
Standards
ASME, PF Warranty
Item
Tub Spout

Description

Pfister Weller Tub Spout Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.