Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Psh-Seal No Logo Tb

  • Mfr # 972-097Y

  • Zoro # G212468268


product price: $55.65
/ea

Key Features

Length - Drains
8.95 in
Overall Depth
0.39 in
Finish
Tuscan Bronze
Width
11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
972-097Y
Zoro #
G212468268
UPC #
38877625811
Country of Origin
Unknown

Dimensions

Length - Drains
8.95 in
Overall Depth
0.39 in
Width
11.8 in

Details

Finish
Tuscan Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.