Zoro Homepage

P/U S/A All Mtl Tb

  • Mfr # 972-054Y

  • Zoro # G308472629


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Length (In.)
9.45 in
Width
2.83 in
Height (In.)
2.83 in
Finish
Tuscan Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
972-054Y
Zoro #
G308472629
UPC #
38877636206
Country of Origin
Unknown

Dimensions

Length (In.)
9.45 in
Width
2.83 in
Height (In.)
2.83 in

Details

Finish
Tuscan Bronze

Description


  • •In Pfister's Tuscan Bronze finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.