Shop PFISTER
See all product information
Create Account
Raincan Showerhead
Mfr # 973-228BG
Zoro # G3963721
product price:Â $161.99
/ea
Free Shipping & Returns
Key Features
Features
Helps to conserve water in the average home by at least 20 percent, Easy To Clean Nozzles, Single Function
Flow Rate
1.8 gpm
Number of Holes
1
Shower Head Type
Raincan, Single-Function
Height
7"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 973-228BG
- Zoro #
- G3963721
- UPC #
- 38877636084
- Country of Origin
- United States
Dimensions
- Height
- 7"
- Width
- 7"
- Depth
- 2-9/32"
Details
- Item
- Shower Head
- Features
- Helps to conserve water in the average home by at least 20 percent, Easy To Clean Nozzles, Single Function
- Flow Rate
- 1.8 gpm
- Number of Holes
- 1
- Finish
- Brushed Gold
- Shower Head Type
- Raincan, Single-Function
- Connection
- 1/2"-14 NPT
- Standards
- ASME A112.18.1, Cal Green Compliant, CEC Compliant, EPA WaterSense Compliant, Pforever Warranty
- Material
- Ball Joint: Brass
Description
Pfister Raincan Showerhead
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.