Zoro Homepage

Rbe Hk Sgl Ts Tb

  • Mfr # BRH-TB0Y

  • Zoro # G508451561


product price: $74.35
/ea

Key Features

Finish
Tuscan Bronze
Collection
TISBURY
Height
3.4 in
Length
5.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRH-TB0Y
Zoro #
G508451561
UPC #
38877623664
Country of Origin
Unknown

Dimensions

Width
4.9 in
Height
3.4 in
Length
5.55 in

Details

Finish
Tuscan Bronze
Collection
TISBURY

Description


  • •In Pfister's Tuscan Bronze finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.