
Residential 1 or 3 Hole Arkitek Single Hdl Pull-Out Kitchen Faucet
Mfr # LG534-LPMC
Zoro # G3061398
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1 or 3
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LG534-LPMC
Zoro #
G3061398
UPC #
-
Country of Origin
United States
Details
Number of Holes
1 or 3
Finish
Polished Chrome
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Lever
Mounting Type
Deck Mount
Item
Arkitek Single Hdl Pull-Out Kitchen Faucet
Residential / Commercial
Residential
Description
Item Arkitek Single Hdl Pull-Out Kitchen Fct
Documents & Resources
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.