Zoro Homepage

Residential 1 or 3 Hole Kitchen Faucet, Pull-Down, 1-Hndl, Matte Bk

  • Mfr # LG529-SAB

  • Zoro # G9031458


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 or 3
Finish
Matte Black
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG529-SAB
Zoro #
G9031458
UPC #
-
Country of Origin
United States

Details

Number of Holes
1 or 3
Finish
Matte Black
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Forward Only Handle
Mounting Type
Deck Mount
Item
Kitchen Faucet,Pull-Down,1-Hndl,Matte Bk
Residential / Commercial
Residential

Description

Kitchen Faucet,Pull-Down,1-Hndl,Matte Bk

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.