Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pfister Residential 1 or 3 Hole Kitchen Faucet, Pull Out Spray, 2.2 gpm, SS LG534-7SS

Residential 1 or 3 Hole Kitchen Faucet, Pull Out Spray, 2.2 gpm, SS (Discontinued)

  • Mfr # LG534-7SS
  • Zoro # G9021280
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LG534-7SS
Zoro #
G9021280
UPC #
-
Country of Origin
United States

Details

Number of Holes
1 or 3
Finish
Stainless Steel
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Lever
Mounting Type
Deck Mount
Item
Kitchen Faucet,Pull Out Spray,2.2 gpm,SS
Residential / Commercial
Residential

Description

Kitchen Faucet,Pull Out Spray,2.2 gpm,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.