Zoro Homepage

Residential 1/2/3/4 Hole Wheaton Pull-Down Kitchen Faucet Stainle

  • Mfr # GT529-WH1S

  • Zoro # G3063507


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1/2/3/4
Finish
Stainless Steel
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT529-WH1S
Zoro #
G3063507
UPC #
-
Country of Origin
China

Details

Number of Holes
1/2/3/4
Finish
Stainless Steel
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Forward Only Handle
Mounting Type
Deck Mount
Item
Wheaton Pull-Down Kitchen Faucet Stainle
Residential / Commercial
Residential

Description

Item Wheaton Pull-Down Kitchen Faucet Stainle

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.