Zoro Homepage
This item is Discontinued.
Pfister Residential 2 or 3 Hole Kitchen Faucet, Pull-Down, SS GT526-TMS

Residential 2 or 3 Hole Kitchen Faucet, Pull-Down, SS (Discontinued)

  • Mfr # GT526-TMS
  • Zoro # G9021299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT526-TMS
Zoro #
G9021299
UPC #
-
Country of Origin
Canada

Details

Number of Holes
2 or 3
Finish
Stainless Steel
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.75 gpm
Handle Type
Lever
Mounting Type
Deck Mount
Item
Kitchen Faucet,Pull-Down,SS
Residential / Commercial
Residential

Description

Kitchen Faucet,Pull-Down,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.