Residential 2 or 4 Hole Portland Single Handle Kitchen Faucet Ch

  • Mfr # LG34-4PC0

  • Zoro # G3062588


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2 or 4
Finish
Polished Chrome
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG34-4PC0
Zoro #
G3062588
UPC #
-
Country of Origin
United States

Details

Number of Holes
2 or 4
Finish
Polished Chrome
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Lever
Mounting Type
Deck Mount
Item
Portland Single Handle Kitchen Faucet Ch
Residential / Commercial
Residential

Description

Item Portland Single Handle Kitchen Faucet Ch

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.